UCP self-aligning bearing
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Material | Cast iron |
Height | 71 mm |
Length | 140 mm |
Total bearing width | 140 mm |
Width | 38 mm |
In stock: Next day delivery