References
SNR:UCT210NT20
Rubix:206A1347
EAN:3413520800116




Product details : SNR UCT210NT20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 51.6 mm |
| Outer diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 65.69 excl. VAT
/ Each
£ 78.83 incl. VAT
- Usually arrives within 14 working days
