SNR - Bearing Unit - UCF.305
Inner diameter | 130 mm |
---|---|
Width | 135 mm |
Fixation centre-to-centre distance | 320 mm |
Logistics dimensions (L x W x H) | 470x470x280 mm |
---|---|
Logistic Weight | 67750 g |
Inner diameter | 130 mm |
Width | 135 mm |
Fixation centre-to-centre distance | 320 mm |
Length | 410 mm |
Series | ucf300 |
Number of holes | 4 |
Basic static load, radial - C0r | 242000 N |
Basic dynamic load, radial - Cr | 252000 N |
Outer diameter | 280 mm |
Weight | 63 kg |
Usually arrives within 14 working days