References
RHP:MFC30
Rubix:1274511
Manufacturer :MFC30 R
EAN:00747023008742


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 33.32 mm |
| Fixation centre-to-centre distance | 104.8 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC30
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC30 - RHP Cast Iron Cartridge Bearing Unit - 30mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 33.32 mm |
| Fixation centre-to-centre distance | 104.8 mm |
| Material | cast iron |
| Height | 85.7 mm |
| Length | 127 mm |
| Series | mfc |
| Total bearing width | 33.32 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
Show UNSPSC/ECL@SS
£ 60.67 excl. VAT
/ Each
£ 72.80 incl. VAT
- In stock: Next day delivery