References
Rubix:399A6297
Manufacturer :UCF207D1 N
EAN:00029176579707

Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 117 mm |
| Fixation centre-to-centre distance | 92 mm |
Documents
Product details : NSK UCF207D1 FLANGE HOUSED UNITS
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 1470 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 117 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Height | 42.9 mm |
| Length | 117 mm |
| Series | ucf2 |
| Total bearing width | 42.9 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 32.71 excl. VAT
/ Each
£ 39.25 incl. VAT
- Usually arrives within 14 working days