References
SNR:UCFS311
Rubix:206A0509
Manufacturer :UCFS.311
EAN:3413529542239




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 140 mm |
Product details : SNR UCFS311 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 140 mm |
| Material | grey cast iron |
| Length | 185 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44800 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Outer diameter | 120 mm |
| Weight | 5.7 kg |
Show UNSPSC/ECL@SS
£ 86.80 excl. VAT
/ Each
£ 104.16 incl. VAT
- Usually arrives within 14 working days