SNR - Bearing Unit - EXF209N
Inner diameter | 45 mm |
---|---|
Width | 42.8 mm |
Fixation centre-to-centre distance | 105 mm |
Logistics dimensions (L x W x H) | 85x85x137 mm |
---|---|
Logistic Weight | 2320 g |
Inner diameter | 45 mm |
Width | 42.8 mm |
Fixation centre-to-centre distance | 105 mm |
Length | 137 mm |
Series | EXF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Outer diameter | 85 mm |
Weight | 2.28 kg |
Usually arrives within 14 working days