References
SNR:UKFA212HN
Rubix:206A1879
Manufacturer :UKFA.212.H.N
EAN:3413520552077




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : SNR UKFA212HN BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with tapered bore to accept the clamping sleeve, H23XX, groove for receiving the protective cap.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | grey cast iron |
| Height | 250 mm |
| Length | 140 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.21 kg |
Show UNSPSC/ECL@SS
£ 72.74 excl. VAT
/ Each
£ 87.29 incl. VAT
- Usually arrives within 14 working days