Flanged Housed Unit
Inner diameter | 75 mm |
---|---|
Width | 200 mm |
Fixation centre-to-centre distance | 159 mm |
Inner diameter | 75 mm |
---|---|
Width | 200 mm |
Fixation centre-to-centre distance | 159 mm |
Material | Cast Iron |
Height | 78.5 mm |
Length | 200 mm |
Series | U |
Total bearing width | 56 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 48300 N |
Basic dynamic load, radial - Cr | 67400 N |
Weight | 6.4 kg |
Usually arrives within 14 working days