Bearing Unit
Inner diameter | 30 mm |
---|---|
Width | 42.21 mm |
Fixation centre-to-centre distance | 116.5 mm |
Logistic Weight | 1100 g |
---|---|
Inner diameter | 30 mm |
Width | 42.21 mm |
Fixation centre-to-centre distance | 116.5 mm |
Material | Cast Iron |
Height | 141.3 mm |
Length | 82.6 mm |
Series | SFT |
Total bearing width | 42.21 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Usually arrives within 14 working days