References
SNR:UKFE205H
Rubix:206A1946
Manufacturer :UKFE.205H
EAN:3413529532308




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SNR UKFE205H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore to accommodate the clamping sleeve, clamping sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | gray cast iron |
| Length | 95 mm |
| Series | ukfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.84 kg |
Show UNSPSC/ECL@SS
£ 20.91 excl. VAT
/ Each
£ 25.09 incl. VAT
- Usually arrives within 14 working days