SKF FY 1.1/2 TF/VA228 HIGH TEMPERATURE BEARINGS

Ball bearing unit

See technical information
References
SKF:FY 1.1/2 TF/VA228
Rubix:237A4220
Manufacturer :114625
EAN:07316571381237
brand logo
Technical specifications
Inner diameter381 mm
Width54.2 mm
See all Specifications

Product details : SKF FY 1.1/2 TF/VA228 HIGH TEMPERATURE BEARINGS


4 bolt square flange block

Technical specifications


Attributes
Logistics dimensions (L x W x H)54,2x130x38,1 mm
Logistic Weight1900 g
Inner diameter381 mm
Width54.2 mm
Outer diameter80 mm
Show UNSPSC/ECL@SS
£ 206.26 excl. VAT
/ Each
£ 247.51 incl. VAT
  • Usually arrives within 14 working days