References
SNR:UKF315H
Rubix:206A1830
Manufacturer :UKF.315H
EAN:3413529544370




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UKF315H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore and clamping sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | gray cast iron |
| Length | 236 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 76800 N |
| Basic dynamic load, radial - Cr | 113360 N |
| Outer diameter | 160 mm |
| Weight | 10.98 kg |
Show UNSPSC/ECL@SS
£ 219.32 excl. VAT
/ Each
£ 263.18 incl. VAT
- Usually arrives within 14 working days