References
NTN:SM-UCFC211D1
Rubix:205A8360
EAN:4547359186451

Product details : NTN SM-UCFC211D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFC211D1
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Height | 55.6 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
| Weight | 4200 kg |
Show UNSPSC/ECL@SS
£ 69.01 excl. VAT
/ Each
£ 82.81 incl. VAT
- Usually arrives within 14 working days
