References
SNR:UKFE211H
Rubix:206A1970
Manufacturer :UKFE.211H
EAN:3413529532360




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR UKFE211H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore to receive the clamping sleeve, clamping sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | grey cast iron |
| Length | 162 mm |
| Series | ukfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.73 kg |
Show UNSPSC/ECL@SS
£ 51.80 excl. VAT
/ Each
£ 62.16 incl. VAT
- Delivery usually within ( 3 ) days