Self-Lube Flange Bearing Unit
Width | 171.4 mm |
---|---|
Fixation centre-to-centre distance | 143.5 mm |
Logistic Weight | 1900 g |
---|---|
Width | 171.4 mm |
Fixation centre-to-centre distance | 143.5 mm |
Material | Cast Iron |
Height | 34.9 mm |
Length | 101.6 mm |
Series | MSFT |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32500 N |
Usually arrives within 14 working days