References
SNR:UKFL313H
Rubix:206A2047
Manufacturer :UKFL.313H
EAN:3413529544561




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 49 mm |
| Fixation centre-to-centre distance | 240 mm |
Product details : SNR UKFL313H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, relubricatable, insert with tapered bore to accommodate the locking sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 49 mm |
| Fixation centre-to-centre distance | 240 mm |
| Material | gray cast iron |
| Height | 295 mm |
| Length | 175 mm |
| Series | ukfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 60500 N |
| Basic dynamic load, radial - Cr | 93860 N |
| Outer diameter | 140 mm |
| Weight | 7.3 kg |
Show UNSPSC/ECL@SS
£ 155.66 excl. VAT
/ Each
£ 186.79 incl. VAT
- Usually arrives within 14 working days