Flange Housed Unit
Inner diameter | 30 mm |
---|---|
Width | 148 mm |
Fixation centre-to-centre distance | 117 mm |
Inner diameter | 30 mm |
---|---|
Width | 148 mm |
Fixation centre-to-centre distance | 117 mm |
Material | Cast Iron |
Height | 40.2 mm |
Length | 148 mm |
Series | UCFL200 |
Total bearing width | 38.1 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Outer diameter | 80 mm |
Weight | 0.94 kg |
In stock: Next day delivery