References
NTN:C-UCF205D1
Rubix:205A2080
EAN:4547359039092

Product details : NTN C-UCF205D1 BEARING UNIT
NTN - Bearing Unit - C-UCF205D1
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 52 mm |
| Weight | 900 kg |
Show UNSPSC/ECL@SS
£ 26.85 excl. VAT
/ Each
£ 32.22 incl. VAT
- Usually arrives within 14 working days
