Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
NTN SM-UCFL207D1 BEARING UNIT
NTN SM-UCFL207D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFL207D1
References
ntn:
SM-UCFL207D1
rubix:
205A8364
ean:
4547359186703
Technical specifications
Inner diameter
35
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SM-UCFL207D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFL207D1
Technical specifications
Attributes
Inner diameter
35
mm
Width
42.9
mm
Height
90
mm
Length
156
mm
Series
UCFL200
Number of holes
2
Outer diameter
72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.65
excl. VAT
/
Each
£
45.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN S-UCF212D1 BEARING UNIT
NTN UCFX05D1 BEARING UNIT
FAG RAT35-XL HOUSED BEARING UNIT 8280920000
NSK HOUSED BEARING UNIT TMST35
INA HOUSED BEARING UNIT RCJTY17-XL
INA HOUSED BEARING UNIT RCJTZ20-XL
PTN FLANGE HOUSED UNIT UCF310
SNR UCFL204N BEARING UNIT
SNR EXFC206 BEARING UNIT
SNR SUCF212-39CC BEARING UNIT
SNR USFLZ203 BEARING UNIT
SNR UCF306 BEARING UNIT
SNR USPFT206 BEARING UNIT
SKF HOUSED BEARING UNIT FY 3/4 TF
SNR SUCFL206-19CC BEARING UNIT