References
SNR:UCFC208CO
Rubix:205A9840
Manufacturer :UCFC.208.CO
EAN:3413529558964




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 120 mm |
Product details : SNR UCFC208CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides and set screws, 1 unsealed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | gray cast iron |
| Length | 145 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.98 kg |
Show UNSPSC/ECL@SS
£ 38.05 excl. VAT
/ Each
£ 45.66 incl. VAT
- Usually arrives within 14 working days