TIMKEN FLCT1 1/4 FLANGED UNIT
Standard series Flanged Unit equipped with RA-RRB Extended Inner Ring Ball Bearings with Land-Riding Seals Prelubricated
See technical informationReferences
Timken:FLCT1 1/4
Rubix:397A3923
EAN:0087796058347


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 22.2 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : TIMKEN FLCT1 1/4 FLANGED UNIT
Fafnir inch flange housing unit
Robust Timken Fafnir flange bearing unit FLCT 1-1/4 with 2 mounting holes. For 31,75 mm shaft, durable contact/seal solution.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 22.2 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | flct standard series |
| Total bearing width | 38.9 mm |
| Clamping | 11.1 mm |
| Diameter of fixation holes | 10.3 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.08 kg |
| Mounting typ | 2-bolt flange bearing housing (flct standard series) |
Show UNSPSC/ECL@SS
£ 97.68 excl. VAT
/ Each
£ 117.22 incl. VAT
- Usually arrives within 14 working days