References
SNR:EXFL307
Rubix:205A3172
Manufacturer :EXFL.307
EAN:3413529543243




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 141 mm |
Product details : SNR EXFL307 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 141 mm |
| Material | grey cast iron |
| Height | 185 mm |
| Length | 100 mm |
| Series | exfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Outer diameter | 80 mm |
| Weight | 1.77 kg |
Show UNSPSC/ECL@SS
£ 42.98 excl. VAT
/ Each
£ 51.58 incl. VAT
- Usually arrives within 14 working days