NTN - Bearing Unit - M-AELFL205D1
Inner diameter | 25 mm |
---|---|
Width | 31 mm |
Logistics dimensions (L x W x H) | 103x74x40 mm |
---|---|
Logistic Weight | 605 g |
Inner diameter | 25 mm |
Width | 31 mm |
Series | aelfl200 |
Number of holes | 2 |
Outer diameter | 52 mm |
Usually arrives within 14 working days