References
SNR:UCFS317
Rubix:206A0521
EAN:3413529542291





Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 204 mm |
Product details : SNR UCFS317 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x110 mm |
|---|---|
| Logistic Weight | 17230 g |
| Inner diameter | 85 mm |
| Width | 96 mm |
| Fixation centre-to-centre distance | 204 mm |
| Material | gray cast iron |
| Length | 260 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 96500 N |
| Basic dynamic load, radial - Cr | 132600 N |
| Outer diameter | 180 mm |
| Weight | 17.34 kg |
Show UNSPSC/ECL@SS
£ 226.16 excl. VAT
/ Each
£ 271.39 incl. VAT
- Delivery usually within ( 3 ) days