Flanged Housed Unit
Inner diameter | 50 mm |
---|---|
Width | 51.6 mm |
Fixation centre-to-centre distance | 97.6 mm |
Inner diameter | 50 mm |
---|---|
Width | 51.6 mm |
Fixation centre-to-centre distance | 97.6 mm |
Material | Cast Iron |
Height | 165 mm |
Series | UCFC |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Outer diameter | 165 mm |
Usually arrives within 14 working days