References
SNR:ESPG210N
Rubix:205A2665
EAN:3413529519279



Product details : SNR ESPG210N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 83.52 excl. VAT
/ Each
£ 100.22 incl. VAT
- Usually arrives within 14 working days
