References
SKF:SY 45 WF
Rubix:102A8248
Manufacturer :74324
EAN:7316570407778


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 152 mm |
| Shaft Height | 54 mm |
Product details : SKF HOUSED BEARING UNIT SY 45 WF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has an extended inner ring on both sides and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58,9x187x90 mm |
|---|---|
| Logistic Weight | 2362 g |
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 152 mm |
| Shaft Height | 54 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 56.3 mm |
| Outer diameter | 56.8 mm |
| Height | 107 mm |
| Length | 187 mm |
| Series | sy |
| Weight | 2.2 kg |
| Number of holes | 2 |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 83.78 excl. VAT
/ Each
£ 100.54 incl. VAT
- Delivery usually within ( 3 ) days