SNR - Bearing Unit - UKT.305H
Inner diameter | 60 mm |
---|---|
Length | 238 mm |
Width | 49 mm |
Inner diameter | 60 mm |
---|---|
Length | 238 mm |
Width | 49 mm |
Series | ukt300 |
Basic static load, radial - C0r | 60500 N |
Basic dynamic load, radial - Cr | 93860 N |
Outer diameter | 140 mm |
Weight | 9.47 kg |
Usually arrives within 14 working days