References
NTN:M-UCFC208D1
Rubix:205A4987
EAN:4547359765779


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 120 mm |
Product details : NTN M-UCFC208D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x155x60 mm |
|---|---|
| Logistic Weight | 2020 g |
| Inner diameter | 40 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | cast iron |
| Height | 100 mm |
| Length | 14.5 mm |
| Series | ucfc200 |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 29100 N |
| Outer diameter | 145 mm |
| Weight | 2.06 kg |
Show UNSPSC/ECL@SS
£ 31.22 excl. VAT
/ Each
£ 37.46 incl. VAT
- Delivery usually within ( 3 ) days