Flanged housing unit
Inner diameter | 45 mm |
---|---|
Width | 115 mm |
Fixation centre-to-centre distance | 157 mm |
Logistic Weight | 2400 g |
---|---|
Inner diameter | 45 mm |
Width | 115 mm |
Fixation centre-to-centre distance | 157 mm |
Length | 197 mm |
Series | UKFL |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 37500 N |
Outer diameter | 52.2 mm |
Usually arrives within 14 working days