References
RHP:SLFL20A
Rubix:158A4827
Manufacturer :SLFL20A R
EAN:00747023031085


Technical specifications
| Fixation centre-to-centre distance | 71.5 mm |
|---|---|
| Material | pressed steel |
Product details : RHP HOUSED BEARING UNIT SLFL20A
Bearing inserts with flinger seals shown on pages 89 and 90 can be fitted into these housings. The unit reference has the suffix ‘FS’, e. g. SLFL1FS. Triple seal bearing inserts shown on pages 86 to 88 can be fitted into these housings. The unit reference has a prefix ‘T’, e. g. TSLFL1.
SLFL20A - RHP Pressed Steel Flange Bearing Unit - 20mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Fixation centre-to-centre distance | 71.5 mm |
| Material | pressed steel |
| Height | 90.5 mm |
| Length | 66.7 mm |
| Series | slfl |
| Total bearing width | 25.77 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 18.97 excl. VAT
/ Each
£ 22.76 incl. VAT
- Usually arrives within 14 working days