References
NTN:M-UELFC208D1
Rubix:205A5088
EAN:4547359796865

Product details : NTN M-UELFC208D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 178x177x63 mm |
|---|---|
| Logistic Weight | 2210 g |
| Inner diameter | 40 mm |
| Width | 56.3 mm |
| Series | uelfc200 |
| Number of holes | 4 |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 39.47 excl. VAT
/ Each
£ 47.36 incl. VAT
- Usually arrives within 14 working days
