References
NTN:UKFL212D1
Rubix:206A2023
EAN:4547359002225



Product details : NTN UKFL212D1 BEARING UNIT
NTN - Bearing Unit - UKFL212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 38 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 68.44 excl. VAT
/ Each
£ 82.13 incl. VAT
- Delivery usually within ( 3 ) days
