Self-Lube Flange Bearing Unit
Inner diameter | 25 mm |
---|---|
Width | 95.3 mm |
Fixation centre-to-centre distance | 71.5 mm |
Logistic Weight | 300 g |
---|---|
Inner diameter | 25 mm |
Width | 95.3 mm |
Fixation centre-to-centre distance | 71.5 mm |
Material | Pressed Steel |
Length | 71 mm |
Series | SLFL |
Total bearing width | 27.35 mm |
Diameter of fixation holes | 8.7 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 3560 N |
Weight | 0.3 kg |
In stock: Next day delivery