References
SNR:UKFA210HN
Rubix:206A1871
Manufacturer :UKFA.210.H.N
EAN:3413520552053




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR UKFA210HN BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, relubricatable, insert with tapered bore to receive the clamping sleeve, H23XX, groove for receiving the protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | gray cast iron |
| Height | 190 mm |
| Length | 115 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.35 kg |
Show UNSPSC/ECL@SS
£ 47.15 excl. VAT
/ Each
£ 56.58 incl. VAT
- Usually arrives within 14 working days