SNR USFC202CO BEARING UNIT

SNR - Bearing Unit - USFC.202.CO

See technical information
References
SNR:USFC202CO
Rubix:206A2713
Manufacturer :USFC.202.CO
EAN:3413529559169
brand logo
Technical specifications
Inner diameter15 mm
Width22 mm
Fixation centre-to-centre distance78 mm
See all Specifications

Product details : SNR USFC202CO BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flanged bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with inner ring extended on one side with set screws, 1 x non-sealed NIRO protective cap.

Technical specifications


Attributes
Inner diameter15 mm
Width22 mm
Fixation centre-to-centre distance78 mm
Materialgrey cast iron
Length90 mm
Seriesusfc200
Number of holes4
Basic static load, radial - C0r4780 N
Basic dynamic load, radial - Cr9550 N
Outer diameter40 mm
Weight0.44 kg
Show UNSPSC/ECL@SS
£ 31.40 excl. VAT
/ Each
£ 37.68 incl. VAT
  • Usually arrives within 14 working days