References
SNR:UCF210T20
Rubix:205A9604
Manufacturer :UCF.210T20
EAN:3413520581558




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
Documents
Product details : SNR UCF210T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron |
| Height | 143 mm |
| Length | 143 mm |
| Series | ucf200 |
| Total bearing width | 54.6 mm |
| Diameter of fixation holes | 111 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.5 kg |
Show UNSPSC/ECL@SS
£ 53.54 excl. VAT
/ Each
£ 64.25 incl. VAT
- Delivery usually within ( 3 ) days