Flange Bearing Unit
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 100 mm |
Logistic Weight | 900 g |
---|---|
Inner diameter | 35 mm |
Fixation centre-to-centre distance | 100 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 38.93 mm |
Diameter of fixation holes | 10.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 6250 N |
Outer diameter | 122.2 mm |
Weight | 0.9 kg |
Usually arrives within 14 working days