References
RHP:SF40HLT
Rubix:158A9403
Manufacturer :SF40HLT R
EAN:00747023108640


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 54.18 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : RHP HOUSED BEARING UNIT SF40HLT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF40HLT - RHP Cast Iron Flange Bearing Unit - 40mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 54.18 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron |
| Height | 130.2 mm |
| Length | 130.2 mm |
| Series | sf |
| Total bearing width | 54.18 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 49.44 excl. VAT
/ Each
£ 59.33 incl. VAT
- In stock: Next day delivery