References
Superseded Ref:RCJTY25-JIS
FAG:UCFL205-J7
Rubix:229A2115
Manufacturer :0808213160000
EAN:4047643247702


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 68 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : FAG UCFL205-J7 HOUSED BEARING UNIT 808213160000
Flanged housing unit UCFL
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 68 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | steel |
| Length | 130 mm |
| Series | ucfl |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 35.8 mm |
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
- In stock: Next day delivery