References
SNR:ESFE210
Rubix:205A2420
EAN:3413529530014





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 111 mm |
Documents
Product details : SNR ESFE210 BEARING UNIT
Gray cast iron housing, bearing insert with eccentric clamping ring, single-lip seal
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Strengths
-JIS and ISO series in one-piece design
-Rigid stainless steel protective caps available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
-Rigid stainless steel protective caps available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers excellent value for money and delivers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need for every step of your production.
The SNR portfolio provides you with all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x152x71 mm |
|---|---|
| Logistic Weight | 2504 g |
| Inner diameter | 50 mm |
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron |
| Series | esfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.56 kg |
Show UNSPSC/ECL@SS
£ 32.32 excl. VAT
/ Each
£ 38.78 incl. VAT
- Delivery usually within ( 3 ) days