SNR - Bearing Unit - UCFL211CO
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Fixation centre-to-centre distance | 184 mm |
Logistics dimensions (L x W x H) | 235x105x130 mm |
---|---|
Logistic Weight | 3105 g |
Inner diameter | 55 mm |
Width | 55.6 mm |
Fixation centre-to-centre distance | 184 mm |
Height | 224 mm |
Length | 130 mm |
Series | UCFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Outer diameter | 100 mm |
Weight | 2.93 kg |
Usually arrives within 14 working days