References
SNR:UCFL210T04
Rubix:206A0241
Manufacturer :UCFL.210.T04
EAN:3413529547784




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR UCFL210T04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | gray cast iron |
| Height | 197 mm |
| Length | 115 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.19 kg |
Show UNSPSC/ECL@SS
£ 39.54 excl. VAT
/ Each
£ 47.45 incl. VAT
- Usually arrives within 14 working days