SKF F4BSS 35M-TPSS BALL BEARING UNIT


Ball Bearing Unit - Food Line

References
skf:F4BSS 35M-TPSS
rubix:248A1049
ean:7316581138173
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Width46 mm
Fixation centre-to-centre distance92.1 mm

Product details : SKF F4BSS 35M-TPSS BALL BEARING UNIT


These square flanged ball bearing units are designed especially for the food and beverage industries. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a stainless steel housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.

Strengths

- Ready to mount
- Lubricated and sealed bearings
- Quick locking on the shaft
- Large variety of housing shapes, housing materials, and locking methods
- Concentric locking options for high speeds and low vibration

Applications

For food and beverage applications

Technical specifications


Attributes
Inner diameter35 mm
Width46 mm
Fixation centre-to-centre distance92.1 mm
Show UNSPSC/ECL@SS
£ 216.90 excl. VAT
/ Each
£ 260.28 incl. VAT
  • Usually arrives within 14 working days