References
NTN:CM-UCP210D1
Rubix:205A2009
EAN:4547359050967




Documents
Product details : NTN CM-UCP210D1 BEARING UNIT
NTN - Bearing Unit - CM-UCP210D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 3600 kg |
| Number of holes | 2 |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 65.89 excl. VAT
/ Each
£ 79.07 incl. VAT
- Delivery usually within ( 3 ) days
