SNR - Cylindrical Roller Bearing - N.317.E.M.J30
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | N300 |
Cage | Brass |
Reference speed | 3600 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 336000 N |
Basic dynamic load, radial - Cr | 295000 N |
Usually arrives within 14 working days