RHP CYLIND ROLLR BEARING MRJ2.1/2J


Cylindrical Roller Bearing

References
rhp:MRJ2.1/2J
rubix:158A0094
manufacturer :MRJ2.1/2J RR 5

Product details : RHP CYLIND ROLLR BEARING MRJ2.1/2J


An Imperial MRJ Type Cylindrical Roller Bearing are ideal for applications where there is heavy impact or radial loading. Due their construction they can be very accurately machined and hence are also used in high speed applications. An additional feature of these bearings is that they have a separable inner and outer ring due to which mounting and dismounting is very easy

Strengths

Accept high speeds
No axial location
Light and medium series available
High Radial Load Capacity

Applications

Used in machine tools
Transmissions
Vibration machines
As wheelset bearings for rail vehicles

Technical specifications


Attributes
Logistic Weight2170 g
SeriesMRJ
Limit speed7100 rpm
Basic static load, radial - C0r167000 N
Basic dynamic load, radial - Cr164000 N
Show UNSPSC/ECL@SS
£ 210.51 excl. VAT
/ Each
£ 252.61 incl. VAT
  • Usually arrives within 14 working days