Cylindrical roller bearing NTN
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 125x125x60 mm |
---|---|
Logistic Weight | 2750 g |
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 60 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days