SNR - Cylindrical Roller Bearing - NJ.209.E.G15.J30
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj200 |
Cage | steel |
Reference speed | 6900 rpm |
Limit speed | 9900 rpm |
Basic static load, radial - C0r | 68900 N |
Basic dynamic load, radial - Cr | 64800 N |
Usually arrives within 14 working days